Shop All Food Grade Lubricants
Lubriplate
Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46
Mfr # L0881-057
Zoro # G101865901
product price: $290.99
/pk 4, $72.75/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0881-057
- Zoro # G101865901
- UPC # 89215688111
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Jug |
Lubricant Color | Colorless |
Series | FMO-AW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- FESTO Blanking Plug QSC-8H (QSC-8H)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- Lubriplate Penetrants and Lubricants