Shop All Food Grade Lubricants
Lubriplate
Fmo-150-Aw, ¼ Drum, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32
Mfr # L0879-061
Zoro # G701865264
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Lubricant Container Drum
- Lubricant Color Colorless
- Series FMO-AW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0879-061
- Zoro # G701865264
- UPC # 89215487905
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Drum |
Lubricant Color | Colorless |
Series | FMO-AW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE SALES CO ITW BRANDS Dixie Sales Co Itw Brands 22 Caliber Single Shot Trigger Operated Powder Actuate (40088)
- RAPIDAIR Maxline Tubing Straightener, 18 in (M8097)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- LUBRIPLATE Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-060)
- LUBRIPLATE Sfgo Ultra 100, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Air Compressors, Circulating Systems (L0983-057)
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- Lubriplate Penetrants and Lubricants