Shop All Food Grade Lubricants
Lubriplate
Fmo-150-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32
Mfr # L0879-054
Zoro # G301865411
product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 1 qt
- Lubricant Color Colorless
- Series FMO-AW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0879-054
- Zoro # G301865411
- UPC # 89215687909
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Color | Colorless |
Series | FMO-AW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2558)
- GATES Polyflex Belts, 5M500 (5M500)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphinate Synthetic No. 2.Med-Slow Apps PK40 (L0309-098)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- Lubriplate Penetrants and Lubricants