Shop All Food Grade Lubricants
Lubriplate
Fml-2, ¼ Drum, Multi-Purpose H-1/Food Grade, Nlgi No. 2
Mfr # L0145-039
Zoro # G201865641
product price: $1,413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Key Features
- NSF Rating H1
- Lubricant Container Drum
- Lubricant Base Mineral Oil
- Min. Operating Temp. Range 10°F
- Max. Operating Temp. Range 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0145-039
- Zoro # G201865641
- UPC # 89215414505
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Drum |
Lubricant Base | Mineral Oil |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 200°F |
Lubricant Color | White |
Series | FML |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- TEMPLACO Mounting Hardware 40370 (40370)
- PIX NORTH AMERICA Fhp V-Belt 4L460 (A44)
- D&D 72" Outside Length, 2/3" Top Width, 1 Ribs (B69/5L720)
- LUBRIPLATE Pgo Fgl-460, 4/1 Gal Jugs (L0813-057)
- LUBRIPLATE Fmo-150-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-062)
- LUBRIPLATE Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-057)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 PK4 (L0985-057)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- LUBRIPLATE Barrier Fluid 22, 5 Gal Pail (L0719-060)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- Lubriplate Food Grade Lubricants