Shop All Food Grade Lubricants
Lubriplate
Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2
Mfr # L0145-035
Zoro # G001865506
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 35 lb
- Lubricant Container Pail
- Lubricant Base Mineral Oil
- Min. Operating Temp. Range 10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0145-035
- Zoro # G001865506
- UPC # 89215514502
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Base | Mineral Oil |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 200°F |
Lubricant Color | White |
Series | FML |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081010)
- MTD Belt-Flat (GW-97075)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- LUBRIPLATE Fgl-2, ¼ Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-039)
- LUBRIPLATE H-1/Food Grade White Grease For Medium To High Speed Applications PK40 (L0231-098)
- LUBRIPLATE Pgo Fgl-460, 4/1 Gal Jugs (L0813-057)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- LUBRIPLATE Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-060)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail (03041)
- Lubriplate Penetrants and Lubricants