Shop All Food Grade Lubricants
Lubriplate
Fml-2, 12/15 Oz Tubs, Multi-Purpose H-1/Food Grade, Nlgi No. 2
Mfr # L0145-004
Zoro # G901865514
product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 16 oz
- Lubricant Container Tub
- Lubricant Base Mineral Oil
- Min. Operating Temp. Range 10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0145-004
- Zoro # G901865514
- UPC # 89215714506
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Tub |
Lubricant Base | Mineral Oil |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 200°F |
Lubricant Color | White |
Series | FML |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- D-A LUBRICANT CO D-A WearGuard SYN 7046 Synthetic Compressor Oil SAE 46 - 5 Gallon Pail (IP73228)
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- LUBRIPLATE H-1/food grade USP mineral oil fluid, ISO-22 - FMO-85-AW, 12/14 NON-AEROSOL BTLS, 12PK (L0880-067)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- LUBRIPLATE Fml-2, ¼ Drum, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-039)
- LUBRIPLATE Fmo-150-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-062)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- Lubriplate Penetrants and Lubricants