Shop All Food Grade Lubricants
Lubriplate
Fml-0, 12/15 Oz Tubs, Multi-Purpose H-1/Food Grade, Nlgi-0
Mfr # L0143-004
Zoro # G401865656
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 16 oz
- Lubricant Container Tub
- Lubricant Base Mineral Oil
- Min. Operating Temp. Range 10°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0143-004
- Zoro # G401865656
- UPC # 89215714315
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Tub |
Lubricant Base | Mineral Oil |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 190°F |
Lubricant Color | White |
Series | FML |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Sugar Dissolving Fluid, 1 gal. (57701)
- WILTON Bearing (BB-6205ZZ)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 19mm (L09919MM)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- LUBRIPLATE Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 (L0309-035)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- LUBRIPLATE Pure Flush, 5 Gal Pail, H-1/Food Grade Flushing And Cleaning Fluid (L0816-060)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- Lubriplate Food Grade Lubricants