Shop All Food Grade Lubricants
Lubriplate
Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications
Mfr # L0231-035
Zoro # G301865459
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Food Grade Applications
- NSF Rating H1
- Container Size 35 lb
- Lubricant Container Pail
- Min. Operating Temp. Range 0°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0231-035
- Zoro # G301865459
- UPC # 89215523108
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Lubricant Application | Multi-Purpose Food Grade Applications |
NSF Rating | H1 |
Lubricant Container | Pail |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 360°F |
Lubricant Color | White |
Series | FGL |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- GATES Heavy Duty V-Ribbed Belt, 122.17 Outside Length, 1.087 Top Width, 8 Ribs (K081223HD)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- LUBRIPLATE Sfgo Ultra 100, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Air Compressors, Circulating Systems (L0983-057)
- LUBRIPLATE Fmo-500, 5 Gal Pail, Iso-100 H-1/Food Grade Usp White Mineral Oil (L0742-060)
- LUBRIPLATE Fgl-2, ¼ Drum, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-039)
- LUBRIPLATE Iso-68 H-1/Food Grade Usp White Mineral Oil PK4 (L0741-057)
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- CRC Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear (03055)
- Lubriplate Food Grade Lubricants