Shop All Food Grade Lubricants
Lubriplate
Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications
Mfr # L0231-004
Zoro # G101865376
product price: $268.99
/pk 12, $22.42/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Food Grade Applications
- NSF Rating H1
- Container Size 16 oz
- Lubricant Container Tub
- Min. Operating Temp. Range 0°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0231-004
- Zoro # G101865376
- UPC # 89215723119
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Grease |
Lubricant Application | Multi-Purpose Food Grade Applications |
NSF Rating | H1 |
Lubricant Container | Tub |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 360°F |
Lubricant Color | White |
Series | FGL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler, Self Aligning (1A313)
- DODGE R30TL RIGID MALE FLANGE ASSY COUPLINGS/FLEX CLUTCH (003005)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-060)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- Lubriplate Penetrants and Lubricants