Shop All Food Grade Lubricants
Lubriplate
Fgl-00, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Systems
Mfr # L0226-039
Zoro # G001865490
product price: $1,749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,749.99
Free 30-Day Returns
Key Features
- Lubricant Application Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required
- NSF Rating H1
- Lubricant Container Drum
- Min. Operating Temp. Range 0°F
- Max. Operating Temp. Range 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0226-039
- Zoro # G001865490
- UPC # 89215422609
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Grease |
Lubricant Application | Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required |
NSF Rating | H1 |
Lubricant Container | Drum |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 300°F |
Lubricant Color | White |
Series | FGL |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Motor, 3/4 HP, 460V (R1747B)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-060)
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- LUBRIPLATE H-1/Food Grade Silicone-Fortified Fluid PK12 (L0723-063)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- Lubriplate Food Grade Lubricants