Shop All Food Grade Lubricants
Lubriplate
Fgl-00, 35 Lb Pail, H-1/Food Grade White Grease For Auto Lube Systems
Mfr # L0226-035
Zoro # G601865555
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required
- NSF Rating H1
- Container Size 35 lb
- Lubricant Container Pail
- Min. Operating Temp. Range 0°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0226-035
- Zoro # G601865555
- UPC # 89215522606
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Grease |
Lubricant Application | Leaky Gear Cases, Centralized Lubrication Systems Where A Semi-Fluid Grease Is Required |
NSF Rating | H1 |
Lubricant Container | Pail |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 300°F |
Lubricant Color | White |
Series | FGL |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263494, Return Line, 25 micron, Outside-In (MF0577723)
- LUBRIPLATE Fmo-85, 4/1 Gal Jugs, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-057)
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- LUBRIPLATE 3H Direct, 12/11 Oz. Spray, 12PK (L0174-063)
- PETROCHEM Food Grade SemiSyn FMG-2 Grease (FOODSAFE PETRO-GARD FMG-2)
- Lubriplate Food Grade Lubricants