Shop All Food Grade Lubricants
Lubriplate
Fg Oil Direct, 12/11 Oz. Spray, 12PK
Mfr # L0727-063
Zoro # G205831475
product price: $297.99
/pk 12, $24.83/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Dough Troughs, Pans and Other Direct Food Contact Release Agent Applications
- NSF Rating H1
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0727-063
- Zoro # G205831475
- UPC # 89215272709
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 11 oz |
Details
Item | Mineral Oil |
Lubricant Application | Dough Troughs, Pans and Other Direct Food Contact Release Agent Applications |
NSF Rating | H1 |
Description
NSF 3H, H1 Registered Food Grade USP white mineral oil designed for direct food contact
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Gear Guard for 1125 Series (7406)
- BESTORQ 5L430 V Belt, 43 in Outside Length, 21/32 in Top Width, 1 Ribs (5L430)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY02530-100-11-G)
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- LUBRIPLATE Fp-150, 12/11 Oz Cans, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-063)
- LUBRIPLATE Hto Special, Drum (L0748-062)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- Lubriplate Food Grade Lubricants