Shop All Lubricants
Lubriplate
Emb, ¼ Drum, Electric Motor Bearing White Lithium Grease
Mfr # L0148-039
Zoro # G301865800
product price: $1,642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Bearings, Electric Motors
- Series EMB
- Container Type Drum
- Pour Point -25°F
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0148-039
- Zoro # G301865800
- UPC # 89215414802
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Bearings, Electric Motors |
Series | EMB |
Container Type | Drum |
Pour Point | -25°F |
Color | Off-White |
Dropping Point | 390°F |
Max. Operating Temp. | 290°F |
Lubricant Type | Grease |
Min. Operating Temp. | -25°F |
Grease Thickener | Lithium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- DAYTON 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (2L400)
- BANDO 864 mm Outside Length, 13 mm Top Width, 1 Ribs (AX32)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- JET-LUBE Dry Film Lubricant, Aerosol Can, 12 Oz. (16041)
- Lubriplate Lubricants