Shop All Lubricants
Lubriplate
Emb, 4/6 Lb Tubs, Electric Motor Bearing White Lithium Grease
Mfr # L0148-005
Zoro # G001865797
product price: $510.99
/pk 4, $127.75/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Bearings, Electric Motors
- Container Size 6 lb
- Max. Operating Temp. 290°F
- Series EMB
- Grease Thickener Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0148-005
- Zoro # G001865797
- UPC # 89215714865
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 lb |
Details
Lubricant Application | High Speed Bearings, Electric Motors |
Max. Operating Temp. | 290°F |
Series | EMB |
Grease Thickener | Lithium |
Pour Point | -25°F |
Dropping Point | 390°F |
Color | Off-White |
Container Type | Tub |
Min. Operating Temp. | -25°F |
Lubricant Type | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- OIL SAFE Premium Pump, Beige, Hand Held, Ratio 1 to1 (102300)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- LUBRIPLATE Chain & Cable Heavy, ¼ Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-039)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- LUBRIPLATE Vac. Pump Oil Lt, 12/1 Qts, Iso-46 Fluid For Vacuum Pumps (L0944-054)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- Lubriplate Lubricants