Shop All Lubricants
Lubriplate
Electric Motor Bearing White Lithium Grease PK40
Mfr # L0148-098
Zoro # G800663310
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Bearings, Electric Motors
- Min. Operating Temp. -25°F
- Container Type Cartridge
- Color Off-White
- Pour Point -25°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0148-098
- Zoro # G800663310
- UPC # 89215314805
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Speed Bearings, Electric Motors |
Min. Operating Temp. | -25°F |
Container Type | Cartridge |
Color | Off-White |
Pour Point | -25°F |
Max. Operating Temp. | 290°F |
Dropping Point | 390°F |
Series | EMB |
Lubricant Type | Grease |
Grease Thickener | Lithium |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- KOYO Medium Ball Bearings 31-52mm (6303)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- LUBRIPLATE No. 105, Drum, Motor Assembly Grease (L0034-040)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- Lubriplate Penetrants and Lubricants