Shop All Lubricants
Lubriplate
Electric Motor Bearing White Lithium Grease
Mfr # L0148-035
Zoro # G000663349
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Speed Bearings, Electric Motors
- Container Size 35 lb
- Min. Operating Temp. -25°F
- Dropping Point 390°F
- Pour Point -25°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0148-035
- Zoro # G000663349
- UPC # 89215514809
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | High Speed Bearings, Electric Motors |
Min. Operating Temp. | -25°F |
Dropping Point | 390°F |
Pour Point | -25°F |
Series | EMB |
Lubricant Type | Grease |
Container Type | Pail |
Max. Operating Temp. | 290°F |
Color | Off-White |
Grease Thickener | Lithium |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow (HT112)
- BESTORQ 3M Timing Belts (474-3M-09)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUCAS OIL 10533 8 oz White Lithium Grease (LU11500)
- Lubriplate Penetrants and Lubricants