Shop All Automotive Hydraulic Oil
Lubriplate
Drum, Hydraulic Oil, 46 ISO Viscosity, 20 SAE
Mfr # L1021-062
Zoro # G601865272
product price: $4,707.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,707.99
Free 30-Day Returns
Key Features
- Container Type Drum
- ISO Viscosity Grade 46
- SAE Grade 20
- Green Certification or Other Recognition US EPA Vessel General Permit (VGP); OECD 301F
- Application Industrial and Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1021-062
- Zoro # G601865272
- UPC # 89215000814
- Country of Origin United States
- Category Automotive Hydraulic Oil
Details
Item | Hydraulic Oil |
Container Type | Drum |
ISO Viscosity Grade | 46 |
SAE Grade | 20 |
Green Certification or Other Recognition | US EPA Vessel General Permit (VGP); OECD 301F |
Application | Industrial and Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear |
Flash Point | 594°F |
Green Environmental Attribute | Readily Biodegradable |
Series | BIO-SYNXTREME HF |
Type | Oil |
Color | Yellow to Orange |
Four Ball Weld Load | 160 kg |
Viscosity @ 100 C (cSt) | 9.8 |
Viscosity @ 40 C (cSt) | 46 |
Fire Point | 600°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Bottle Jack, Hydraulic, 12 tons (B-012D)
- CTA MANUFACTURING Injection Wrench - 17Mm (2220X17)
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- EZRED BATTERY PLIER/SIDE TERMINAL RATCHET (EZBK705)
- LUBRIPLATE 1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK (L0768-054)
- LUBRIPLATE Aw-46 Hydraulic Oil , Drum, Iso-46 Aw Hydraulic Oil (F0401-062)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- LUBRIPLATE 1 gal Jug, Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 4 PK (L0768-057)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- Lubriplate Automotive Hydraulic Oil