Shop All Automotive Hydraulic Oil
Lubriplate
Drum, Hydraulic Oil, 32 ISO Viscosity, 10 SAE
Mfr # L0948-062
Zoro # G601708944
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Container Type Drum
- ISO Viscosity Grade 32
- SAE Grade 10
- Color Amber
- Application Hydraulic Systems and Air Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0948-062
- Zoro # G601708944
- UPC # 89215494811
- Country of Origin United States
- Category Automotive Hydraulic Oil
Details
Item | Hydraulic Oil |
Container Type | Drum |
ISO Viscosity Grade | 32 |
SAE Grade | 10 |
Color | Amber |
Application | Hydraulic Systems and Air Compressors |
Series | ZF |
Flash Point | 440°F |
Viscosity (SUS @ 100 F) | 173 |
Green Certification or Other Recognition | Zinc Free |
API Gravity | 32.3 |
Aniline Point | 220°F |
Viscosity (SUS @ 210 F) | 47 |
Fire Point | 480°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST Coast2Coast CCI-52116BLK 16 in. Black Gloss 10 Spoke Wheel Cover for 2013-2019 Nissan Sentra (CCI-52116BLK)
- A & I PRODUCTS Sender; Parking Brake Alarm 4" x6" x2" (A-AL38594)
- GATES Classical Section Wrapped V-Belt, A76 (A76)
- CODE 3 Compartment Light, 11.8", Red/Wht, With Switch (CW0411-WR)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- LUBRIPLATE 1 qt Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 12 PK (L0768-054)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- LUBRIPLATE 1 gal Jug, Hydraulic Jack Oil, 32 ISO Viscosity, 10 SAE, 4 PK (L0768-057)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000603)
- Lubriplate Automotive Hydraulic Oil