Shop All Lubricants
Lubriplate
Diester synthetic air compressor fluid, ISO-100 SYNAC-100, DRUM
Mfr # L0935-062
Zoro # G810760535
product price: $4,712.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,712.99
Free 30-Day Returns
Key Features
- Lubricant Application Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Vacuum Pumps and Blowers
- Flash Point 450°F
- Container Type Drum
- ISO Viscosity Grade 100
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0935-062
- Zoro # G810760535
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Vacuum Pumps and Blowers |
Flash Point | 450°F |
Container Type | Drum |
ISO Viscosity Grade | 100 |
Color | Amber |
Series | SYNAC |
Lubricant Type | Oil |
Four-Ball Wear | 0.4 mm |
SAE Grade | 30 |
Description
LUBRIPLATE SYNAC Series products are diester based synthetic compressor fluids formulated to meet a multitude of demanding compressor applications where traditional petroleum based lubricants may not be desirable. These diester based synthetic fluids are
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant System, 2 Lines (30549)
- DYNABRADE Spring, 1468 (01468)
- SKF SKF 22218 EK, Spherical Roller Bearings (22218 EK)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- KRYLON Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 (SC0206000)
- Lubriplate Penetrants and Lubricants