Shop All Lubricants
Lubriplate
Ctn 12/16 Oz. Jars Max Tac Red
Mfr # L0168-003
Zoro # G705831463
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Automotive and Industrial Applications Including Cars, All Truck Classifications, Farm and Construction Equipment, and Heavy-Duty Industrial Service
- Container Size 16 oz
- Min. Operating Temp. -4°F
- Dropping Point 505°F
- ISO Viscosity Grade 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0168-003
- Zoro # G705831463
- UPC # 89215716814
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Automotive and Industrial Applications Including Cars, All Truck Classifications, Farm and Construction Equipment, and Heavy-Duty Industrial Service |
Min. Operating Temp. | -4°F |
Dropping Point | 505°F |
ISO Viscosity Grade | 220 |
Flash Point | 500°F |
Four-Ball Wear | 0.55 mm |
Grease Thickener | Lithium Complex |
Container Type | Jar |
Timken OK Load | 85 lb |
Series | MaxTac |
Max. Operating Temp. | 482°F |
Color | Red |
Lubricant Type | Grease |
Description
Heavy-duty Extreme Pressure Tacky Red Grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- D&D Timing Belt, 5M, 15 x 1050mm PL, T210 (1050-5M-15)
- SPEEDAIRE Cylinder Repair Kit, 2-1/2 In Bore (2ZB74)
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- LUBRIPLATE 1551, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-035)
- LUBRIPLATE Syn-Fg Sdo, 12/11 Oz. Spray, 12PK (L0570-063)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- LUBRIPLATE Heat Transfer Oil, 5 Gal Pail, Iso-100 Fluid For Heat Transfer Systems (L0750-060)
- GEARWRENCH Oil and Grease Seal Puller (KDS3245)
- Lubriplate Lubricants