Shop All Lubricants
Lubriplate
Cp Gear Oil 8-A, Drum
Mfr # L0141-040
Zoro # G505831502
product price: $3,044.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,044.99
Free 30-Day Returns
Key Features
- Lubricant Application Cone Drives, Double-Enveloping Worm Gear Drives
- Lubricant Type Oil
- Series CP
- Container Type Drum
- Pour Point 35°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0141-040
- Zoro # G505831502
- UPC # 89215414116
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Cone Drives, Double-Enveloping Worm Gear Drives |
Lubricant Type | Oil |
Series | CP |
Container Type | Drum |
Pour Point | 35°F |
Flash Point | 550°F |
ISO Viscosity Grade | 1000 |
Color | Amber |
Description
AGMA 8A-CP comounded industrial gear oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- LUBRIPLATE Hydraulic Oil Ho-1, ¼ Drum, Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-061)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- LUBRIPLATE Biobased Ep-2, 40 Cartridges, Biodegradable, Water Resistant Grease (L0341-098)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- Lubriplate Penetrants and Lubricants