Shop All Food Grade Lubricants
Lubriplate
Clearplex, 12/4 Oz Tubes, Clear, H-1/Food Grade Grease For Medium Speed Bearings
Mfr # L0353-082
Zoro # G301865701
product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Food and Beverage
- NSF Rating H1
- Container Size 4 oz
- Lubricant Container Tube
- Min. Operating Temp. Range 0°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0353-082
- Zoro # G301865701
- UPC # 89215135349
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 4 oz |
Details
Item | Grease |
Lubricant Application | Food and Beverage |
NSF Rating | H1 |
Lubricant Container | Tube |
Min. Operating Temp. Range | 0°F |
Max. Operating Temp. Range | 360°F |
Lubricant Color | Translucent |
Series | Clearplex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51100 Thrust Ball Bearing, 51107 (51107)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- MCGILL Sphere-Rol Sb, SB 22207 W33 SS (SB 22207 W33 SS)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK (L0230-010)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- LUBRIPLATE Pure Flush, 12/1 Qts, H-1/Food Grade Flushing And Cleaning Fluid (L0816-054)
- LUBRIPLATE Sfgo Ultra 46, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-057)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- LUBRIPLATE Sfgo Ultra 46, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-46 (L0916-060)
- Lubriplate Food Grade Lubricants