Shop All Lubricants
Lubriplate
Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid
Mfr # L0136-040
Zoro # G201865252
product price: $3,631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,631.99
Free 30-Day Returns
Key Features
- Lubricant Application Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers
- Container Type Drum
- Pour Point -10°F
- Lubricant Type Oil
- Flash Point 390°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0136-040
- Zoro # G201865252
- UPC # 89215413614
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers |
Container Type | Drum |
Pour Point | -10°F |
Lubricant Type | Oil |
Flash Point | 390°F |
ISO Viscosity Grade | 150 |
SAE Grade | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- LUBRIPLATE Mag-1, 12/16 Oz Tubs, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-004)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- SUPER LUBE 8 oz. PTFE Oil, 150 ISO Viscosity, Synthetic (51008)
- Lubriplate Penetrants and Lubricants