Shop All Lubricants
Lubriplate
Chain & Cable Heavy, 35 Lb Pail, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid
Mfr # L0136-035
Zoro # G001865261
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers
- Lubricant Type Oil
- ISO Viscosity Grade 150
- Container Type Pail
- SAE Grade 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0136-035
- Zoro # G001865261
- UPC # 89215513604
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Heavy-Duty Applications Including Medium/Large Size Roller Chains, Heavy Cables, Drive Chains On Concrete Mixers |
Lubricant Type | Oil |
ISO Viscosity Grade | 150 |
Container Type | Pail |
SAE Grade | 40 |
Flash Point | 390°F |
Pour Point | -10°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 2 Gal, 3/4HP, Quiet, Oil Free, Hotdog, Air Compressor. 125 psi, 120 V (SAQ-1234)
- DODGE P2B-SCAH-012-FF, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 0.75 in Bore Dia. (064110)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 94 SK (3 B 94 SK)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX550)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- LUBRIPLATE Syn Htf-Light, Drum, Synthetic Heat Transfer Fluid (L1014-062)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- KANO 1 Gallon Pyrolube High Temperature Lubricant, 2PK (AZPY011C2)
- Lubriplate Lubricants