Shop All Lubricants
Lubriplate
Chain & Cable Fluid, 12/Pump Spray, 12PK
Mfr # L0135-067
Zoro # G705831494
product price: $365.99
/pk 12, $30.50/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Roller Chains, Wire Ropes, Latches, Pins, Hinges
- Pour Point -40°F
- SAE Grade 10
- Flash Point 310°F
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0135-067
- Zoro # G705831494
- UPC # 89215213559
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Roller Chains, Wire Ropes, Latches, Pins, Hinges |
Pour Point | -40°F |
SAE Grade | 10 |
Flash Point | 310°F |
Lubricant Type | Oil |
ISO Viscosity Grade | 32 |
Description
Multi-purpose penetrating lubricating, cleansing fluid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- TB WOODS FHP Sheave, AK46-QT (AK46)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- LUBRIPLATE Biobased Hyd Oil 46, 5 Gal Pail, Biodegradable Hydraulic Fluid, Iso-46 (L1051-060)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- ABATRON Acrylic Crack Repair 1 Point Kit (AB385572)
- Lubriplate Lubricants