Shop All Lubricants
Lubriplate
Chain & Cable Fl., Drum, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol
Mfr # L0135-040
Zoro # G801865454
product price: $3,520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,520.99
Free 30-Day Returns
Key Features
- Lubricant Application Roller Chains, Wire Ropes, Latches, Pins, Hinges
- Flash Point 310°F
- SAE Grade 10
- Lubricant Type Oil
- Pour Point -40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0135-040
- Zoro # G801865454
- UPC # 89215413515
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Roller Chains, Wire Ropes, Latches, Pins, Hinges |
Flash Point | 310°F |
SAE Grade | 10 |
Lubricant Type | Oil |
Pour Point | -40°F |
Container Type | Drum |
ISO Viscosity Grade | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFB, Suction, 6 micron (ZX-ESF22NFB)
- LUBRIPLATE Hydroflush, 5 Gal Pail, Synthetic Flushing Oil (L0798-060)
- LUBRIPLATE Rock Drill Oil 30R, 4/1 Gal Jugs, Iso-100, Tacky Rock Drill Oil (L0848-057)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- Lubriplate Penetrants and Lubricants