Shop All Lubricants
Lubriplate
Chain & Cable Fl., ¼ Drum, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol
Mfr # L0135-039
Zoro # G901865484
product price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Lubricant Application Roller Chains, Wire Ropes, Latches, Pins, Hinges
- ISO Viscosity Grade 32
- Lubricant Type Oil
- Flash Point 310°F
- SAE Grade 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0135-039
- Zoro # G901865484
- UPC # 89215413508
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Roller Chains, Wire Ropes, Latches, Pins, Hinges |
ISO Viscosity Grade | 32 |
Lubricant Type | Oil |
Flash Point | 310°F |
SAE Grade | 10 |
Container Type | Drum |
Pour Point | -40°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMP-N-350)
- WESTWARD Needle Nose Adapter (13X059)
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- LUBRIPLATE Spo-233, 12/2 Lb Btls, Iso-100 Tacky Fluid For Way And Bearing Applications (L0243-013)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE Hydraulic Oil Ho-2, Drum (L0762-062)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- LUBRIPLATE No. 930-2, 35 Lb Pail, Nlgi No. 2 Non-Melt General Purpose Grease (L0100-035)
- Lubriplate Penetrants and Lubricants