Shop All Lubricants
Lubriplate
Biobased Hyd Oil 68, Drum, Biodegraddable Hydraulic Fluid, Iso-68
Mfr # L1052-062
Zoro # G301865275
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,613.99
Free 30-Day Returns
Key Features
- Lubricant Application Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps
- ISO Viscosity Grade 68
- Container Type Drum
- Color Yellow
- SAE Grade 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L1052-062
- Zoro # G301865275
- UPC # 89215000906
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Mobile and Stationary Hydraulic Vane, Piston and Gear-Type Pumps |
ISO Viscosity Grade | 68 |
Container Type | Drum |
Color | Yellow |
SAE Grade | 20 |
Green Certification or Other Recognition | Ultimately biodegradable PW1 |
Lubricant Type | Oil |
Flash Point | 484°F |
Green Environmental Attribute | USDA BioPreferred Program |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE D-Flex Type H Coupling Sleeve, 011 Coupling, 4 in L, 8-3/16 in OD, 3600 rpm Max, Hytrel (022188)
- FESTO Filter LF-M7-D-5M-MICRO-B (LF-M7-D-5M-MICRO-B)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- LUBRIPLATE No. 630-2, 12/16 Oz Tubs, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-004)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- LUBRIPLATE Synflush, 12/1 Qts, Synthetic Ester Fluid For Flushing And Cleaning (L0962-054)
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-004)
- LUBRIPLATE Nlgi No. 2 Non-Melt General Purpose Grease PK40 (L0100-098)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- Lubriplate Penetrants and Lubricants