Shop All Lubricants
Lubriplate
Bio-Synxtreme Hf-32, Drum
Mfr # L1020-062
Zoro # G005831453
product price: $4,351.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,351.99
Free 30-Day Returns
Key Features
- Lubricant Application Industrial And Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear
- Series BIO-SYNXTREME HF
- Lubricant Type Oil
- Flash Point 520°F
- Green Certification or Other Recognition US EPA Vessel General Permit (VGP); OECD 301F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L1020-062
- Zoro # G005831453
- UPC # 89215000791
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Industrial And Marine (Vessel General Permit) Applications Requiring Environmental Sensitivity, Water Solubility, Fire Resistance, and Excellent Anti-Wear |
Series | BIO-SYNXTREME HF |
Lubricant Type | Oil |
Flash Point | 520°F |
Green Certification or Other Recognition | US EPA Vessel General Permit (VGP); OECD 301F |
ISO Viscosity Grade | 32 |
Container Type | Drum |
SAE Grade | 10 |
Color | Yellow to Orange |
Green Environmental Attribute | Readily Biodegradable |
Description
Biodegradable synthetic hydraulic oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- LUBRIPLATE Way Lube 68, 5 Gal Pail, Way And Bearing Fluid - Red (F0570-060)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- LUBRIPLATE Electric Motor Bearing White Lithium Grease PK40 (L0148-098)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Iso-68 Tacky Fluid For Way And Bearing Applications (L0242-035)
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- Lubriplate Lubricants