Shop All Hub, Circulating & Gear Oils
Lubriplate
Bearing and Gear Box Fluid Drum 150 ISO Viscosity, 90 SAE
Mfr # L0011-040
Zoro # G901865842
product price: $3,969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,969.99
Free 30-Day Returns
Key Features
- SAE Grade 90
- ISO Viscosity Grade 150
- Series Machine Tool
- Flash Point 420°F
- Application Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0011-040
- Zoro # G901865842
- UPC # 89215401116
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
Item | Bearing and Gear Box Fluid |
SAE Grade | 90 |
ISO Viscosity Grade | 150 |
Series | Machine Tool |
Flash Point | 420°F |
Application | Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required |
Pour Point | -20°F |
Container Type | Drum |
Viscosity @ 100 F (SUS) | 854 |
Viscosity @ 40 C (cSt) | 162 |
API Gravity | 23.5 |
AGMA Number | 4 |
Fire Point | 450°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- S.U.R. & R. AUTO PARTS #8 A/C HOSE 10' (SRRAC8H)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0109-035)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- QUAKER STATE Pennzoil Gear Plus 80W90 Multipurpose Automotive Gear Oil 1 qt (550042102)
- Lubriplate Hub, Circulating & Gear Oils