Shop All Food Grade Lubricants
Lubriplate
Barrier Fluid 22, 5 Gal Pail
Mfr # L0719-060
Zoro # G605831549
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Mechanical Seals
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Water White/Light Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0719-060
- Zoro # G605831549
- UPC # 89215571901
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Barrier Fluid |
Lubricant Application | Mechanical Seals |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Water White/Light Straw |
Description
H1/food grade synthetic fluid, recommended for dual mechanical seals and tight tolerances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting CRQS-M5-4 (CRQS-M5-4)
- DIXON Automotive Male Plug Steel, 1/4"x3/8" (DCP7)
- B B MANUFACTURING 204-3M-15, Timing Belt, Neoprene, Fiberglass (204-3M-15)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-060)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- LUBRIPLATE Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-060)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- BAYES Mineral Oil 8 oz Liquid (160)
- Lubriplate Food Grade Lubricants