Shop All Greases & Lubricants
Lubriplate
Automotive Oil Drum Amber
Mfr # L0749-062
Zoro # G001865698
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,021.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Series GPO
- Type Oil
- Application Commercial Mixed-Fleet Engines
- SAE Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0749-062
- Zoro # G001865698
- UPC # 89215474912
- Country of Origin United States
- Category Greases & Lubricants
Details
Item | Automotive Oil |
Container Type | Drum |
Series | GPO |
Type | Oil |
Application | Commercial Mixed-Fleet Engines |
SAE Grade | 30 |
Color | Amber |
Pour Point (F) | -27°F |
ISO Grade | 100 |
Viscosity @ 100 C (cSt) | 711.8 |
Viscosity @ 40 C (cSt) | 93 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Air Filter, 5499WS (5499WS)
- COAST2COAST Universal 15", Lace Spoke, Chrome Plated, Plastic, Set Of 4 (IWC1215)
- DAVIS INSTRUMENTS Davis Quick Reference Navigation Rules Card (125)
- JABSCO Jabsco Par-Max 2 Water Pressure Pump - 12V - 2 GPM - 35 PSI (31295-3512-3A)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0804-060)
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red (L0867-060)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0808-054)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint (E7)
- Lubriplate Greases & Lubricants