Shop All Lubricants
Lubriplate
Apg-75, ¼ Drum
Mfr # L0116-039
Zoro # G605831457
product price: $1,139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Series APG
- Lubricant Type Oil
- Flash Point 350°F
- Pour Point -55°F
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0116-039
- Zoro # G605831457
- UPC # 89215411603
- Country of Origin United States
- Category Lubricants
Details
Series | APG |
Lubricant Type | Oil |
Flash Point | 350°F |
Pour Point | -55°F |
Container Type | Drum |
SAE Grade | 75W |
ISO Viscosity Grade | 32 |
Description
SAE 75W EP gear oil
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Double Row Ball Bearings (5205 CFFG)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- LUBRIPLATE Synxtreme Hd-2, 35 Lb Pail, Synthetic, Calcium Sulphonate Heavy Duty Grease (L0401-035)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- Lubriplate Lubricants