Shop All Lubricants
Lubriplate
Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40
Mfr # L0085-098
Zoro # G200663347
product price: $594.99
/pk 40, $14.87/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application High Temp Applications
- Color Off-White
- Grease Thickener Aluminum Complex
- Max. Operating Temp. 400°F
- Flash Point 510°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0085-098
- Zoro # G200663347
- UPC # 89215308507
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | High Temp Applications |
Color | Off-White |
Grease Thickener | Aluminum Complex |
Max. Operating Temp. | 400°F |
Flash Point | 510°F |
Min. Operating Temp. | -10°F |
Container Type | Cartridge |
Lubricant Type | Grease |
Timken OK Load | 45 lb |
Series | 730 |
Pour Point | -10°F |
Dropping Point | 560°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-25 (600-5MGT-25)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- LUBRIPLATE Syn 3001, Drum, Synthetic, Lithium Complex, Moly-Disulfide Fior Medium To High Speeds (L0315-040)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- LUBRIPLATE Iso-68 Tacky Fluid For Way And Bearing Applications (L0242-035)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, Gal. (83113)
- Lubriplate Lubricants