Shop All Lubricants
Lubriplate
Air Tool Lubricant, Drum
Mfr # L0713-062
Zoro # G905831454
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,984.99
Free 30-Day Returns
Key Features
- Lubricant Application Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills
- Lubricant Type Oil
- Pour Point -30°F
- ISO Viscosity Grade 32
- Flash Point 385°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0713-062
- Zoro # G905831454
- UPC # 89215471317
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills |
Lubricant Type | Oil |
Pour Point | -30°F |
ISO Viscosity Grade | 32 |
Flash Point | 385°F |
Container Type | Drum |
Color | Amber |
Description
Light viscosity fluid for air tools and lift cylinders
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-N1)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK36 (L0067-092)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- LUBRIPLATE Biobased Hyd Oil 46, 5 Gal Pail, Biodegradable Hydraulic Fluid, Iso-46 (L1051-060)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- Lubriplate Penetrants and Lubricants