Shop All Lubricants
Lubriplate
Air Tool Lubricant, ¼ Drum
Mfr # L0713-061
Zoro # G205831505
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Lubricant Application Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills
- Flash Point 385°F
- ISO Viscosity Grade 32
- Container Type Drum
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0713-061
- Zoro # G205831505
- UPC # 89215471300
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills |
Flash Point | 385°F |
ISO Viscosity Grade | 32 |
Container Type | Drum |
Lubricant Type | Oil |
Color | Amber |
Pour Point | -30°F |
Description
Light viscosity fluid for air tools and lift cylinders
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (WCL-16-F)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- Lubriplate Penetrants and Lubricants