Shop All Compressor Oil
Lubriplate
Air Comp. Oil Ac-3, 4/1 Gal Jugs, Iso-150 Air Compressor Fluid For Reciprocating/Pistong Type
Mfr # L0708-057
Zoro # G601865722
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- SAE Grade 90
- ISO Viscosity Grade 150
- Flash Point 460°F
- Application Air Compressors, Hydraulic Systems and Recirculating Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0708-057
- Zoro # G601865722
- UPC # 89215670819
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal |
Details
Item | Air Compressor Oil |
Container Type | Jug |
SAE Grade | 90 |
ISO Viscosity Grade | 150 |
Flash Point | 460°F |
Application | Air Compressors, Hydraulic Systems and Recirculating Systems |
Pour Point | -10°F |
Viscosity @ 100C | 14 cSt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- LIQUIDYNAMICS Grease Meter, Rigid Spout Z Swivel (100451)
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- LUBRIPLATE Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0706-057)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- Lubriplate Air Compressors