Shop All Compressor Oil
Lubriplate
Air Comp. Oil Ac-1, 4/1 Gal Jugs, Iso-46 Air Compressor Oil For Rotary Screw Type
Mfr # L0705-057
Zoro # G401865953
product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- SAE Grade 20
- ISO Viscosity Grade 46
- Flash Point 470°F
- Viscosity @ 100C 6.53 cSt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0705-057
- Zoro # G401865953
- UPC # 89215670512
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal |
Details
Item | Air Compressor Oil |
Container Type | Jug |
SAE Grade | 20 |
ISO Viscosity Grade | 46 |
Flash Point | 470°F |
Viscosity @ 100C | 6.53 cSt |
Application | Air Compressors, Hydraulic Systems and Recirculating Systems |
Pour Point | -30°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- DYNABRADE O-Ring, 95730 (95730)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS (F2B-SXR-107-ABHS)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 gal. (105-1210)
- Lubriplate Air Compressors