Shop All Compressor Oil
Lubriplate
Air Comp. Oil Ac-0, 4/1 Gal Jugs, Iso-32 Air Compressor Fluid For Rotary Screw Type
Mfr # L0704-057
Zoro # G201865917
product price: $206.99
/pk 4, $51.75/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- SAE Grade 10
- ISO Viscosity Grade 32
- Flash Point 425°F
- Viscosity @ 100C 5.3 cSt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0704-057
- Zoro # G201865917
- UPC # 89215670413
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal |
Details
Item | Air Compressor Oil |
Container Type | Jug |
SAE Grade | 10 |
ISO Viscosity Grade | 32 |
Flash Point | 425°F |
Viscosity @ 100C | 5.3 cSt |
Application | Air Compressors, Hydraulic Systems and Recirculating Systems |
Pour Point | -35°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707002-0606)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- Lubriplate Air Compressors