Shop All Lubricants
Lubriplate
Agma 5Ep Gear Oil PK12
Mfr # L0118-013
Zoro # G400663352
product price: $430.99
/pk 12, $35.92/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Helical Gear Boxes
- Container Size 2 lb
- Container Type Bottle
- SAE Grade 85W-90
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0118-013
- Zoro # G400663352
- UPC # 89215611812
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 lb |
Details
Lubricant Application | Helical Gear Boxes |
Container Type | Bottle |
SAE Grade | 85W-90 |
Lubricant Type | Oil |
Flash Point | 428°F |
Series | APG |
ISO Viscosity Grade | 220 |
Pour Point | -20°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (5100-S5-8B)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- D&D 975mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA975)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- LUBRIPLATE Lithium-Polymer Grease, Cartridge, 15 oz (LBRP124214)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- TOOL TIME 1 qt. Elixir Full Synthetic Motor Oil - 15W-50 Oil (TO3637148)
- Lubriplate Lubricants