Shop All Lubricants
Lubriplate
Agma 3Ep Gear Box Fluid
Mfr # L0030-035
Zoro # G900663326
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Automotive Type Hypoid Gears
- Container Size 35 lb
- ISO Viscosity Grade 150
- Container Type Pail
- Lubricant Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0030-035
- Zoro # G900663326
- UPC # 89215503001
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 35 lb |
Details
Lubricant Application | Automotive Type Hypoid Gears |
ISO Viscosity Grade | 150 |
Container Type | Pail |
Lubricant Type | Oil |
Flash Point | 380°F |
Pour Point | -35°F |
Series | APG |
Color | Amber |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (P50K1)
- MILTON INDUSTRIES 1/2" NPT Female x 3/8" NPT Male Brass Adapter (653-4)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- LUBRIPLATE No. 130-A, 35 Lb Pail, Waterproof Cup Grease/Rifle Grease (L0043-035)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, ¼ Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-061)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- LUBRIPLATE Syn. High Temp No.68, 5 Gal Pail (L0778-060)
- LUBRIPLATE No. 100, 12/2 Lb Btls, Semi-Fluid Grease (L0031-013)
- LUBRIPLATE Marine Safe Ho 32, 5 Gal Pail, Zinc-Free Iso-32 Heavy Duty Hydraulic Fluid (L0822-060)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 150 SAE 40 - 5 Gallon Plastic Pail (14548)
- Lubriplate Lubricants