Shop All Lubricants
Lubriplate
Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility
Mfr # L0113-039
Zoro # G301708947
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Color Off-white
- Application Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables
- Max. Operating Temp. 250°F
- Lubricant Type Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0113-039
- Zoro # G301708947
- UPC # 89215411306
- Country of Origin United States
- Category Lubricants
Details
Lubricant Container | Drum |
Color | Off-white |
Application | Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables |
Max. Operating Temp. | 250°F |
Lubricant Type | Grease |
Series | Aero |
Min. Operating Temp. | -70°F |
Grease Thickener | Lithium |
Dropping Point | 381°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CL915900SR, HANDLE ASM.REPL.KIT-WRAP (CL915900SR)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- ENERPAC Repair Kit (P39PGK)
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- LUBRIPLATE No. 0, ¼ Drum, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-039)
- LUBRIPLATE No. 1500, 12/2 Lb Btls, 12PK (L0163-013)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- LUBRIPLATE No. 930-A, 4/6 Lb Tubs, 4PK (L0095-005)
- MOBIL 5 gal Extreme Pressure Grease Pail (105763)
- Lubriplate Lubricants