Shop All Lubricants
Lubriplate
Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility
Mfr # L0113-086
Zoro # G001865971
product price: $281.99
/pk 36, $7.83/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables
- Lubricant Base Lithium
- Color Off-White
- Grease Thickener Lithium
- Dropping Point 381°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0113-086
- Zoro # G001865971
- UPC # 89215111312
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1.75 oz |
Details
Lubricant Application | Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables |
Lubricant Base | Lithium |
Color | Off-White |
Grease Thickener | Lithium |
Dropping Point | 381°F |
Lubricant Type | Grease |
Min. Operating Temp. | -70°F |
Series | AERO |
Max. Operating Temp. | 250°F |
Container Type | Tube |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST 3/4, NPTF, 3/4 (D6M6)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIPLATE Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems (L0186-035)
- LUBRIPLATE Multi-Purpose White Lithium Spray PK12 (L0034-063)
- LUBRIPLATE No. 1242, 12/16 Oz Tubs, Heavy Duty, Tacky White Lithium Grease (L0106-004)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- KRYTOX 8 oz Tube White (GPL-224)
- Lubriplate Penetrants and Lubricants