Shop All Lubricants
Lubriplate
Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility
Mfr # L0113-004
Zoro # G201865313
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables
- Container Size 16 oz
- Lubricant Base Lithium
- Min. Operating Temp. -70°F
- Dropping Point 381°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriplate
- MFR # L0113-004
- Zoro # G201865313
- UPC # 89215711314
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Lubricant Application | Garage Doors, O-Rings, Seals, Trailer Landing Gear Cases, Cables |
Lubricant Base | Lithium |
Min. Operating Temp. | -70°F |
Dropping Point | 381°F |
Grease Thickener | Lithium |
Container Type | Tube |
Color | Off-White |
Series | AERO |
Lubricant Type | Grease |
Max. Operating Temp. | 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- BREEZE Hose Clamp, Mini, SAE 32,316SS, PK10 (3832)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL38)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- LUBRIPLATE Aero, 35 Lb Pail, Low Temperature White Lithium For Seal Compatibility (L0113-035)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- LUBRIPLATE 1550, 5 Gal Pail, Lithium Complex, Heavy Duty, Nlgi No. 0 For Auto Grease Systems (L0164-035)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- SUPER LUBE 7mL PTFE Oil, 150 ISO Viscosity, Synthetic (51014)
- Lubriplate Lubricants