Shop All Hub, Circulating & Gear Oils
Lubriplate
7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE
Mfr # L0014-007
Zoro # G001865803
product price: $435.99
/pk 4, $109.00/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 7 lb
- ISO Viscosity Grade 460
- Series Machine Tool
- Flash Point 435°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0014-007
- Zoro # G001865803
- UPC # 89215601400
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 7 lb |
Details
Item | Worm Gear Fluid |
SAE Grade | 140 |
ISO Viscosity Grade | 460 |
Series | Machine Tool |
Flash Point | 435°F |
Application | Enclosed Gear Boxes Where An Sae 140 Gear Oil Is Required, Worm Gears |
Pour Point | 0°F |
Container Type | Jug |
Viscosity @ 40 C (cSt) | 432 |
Fire Point | 515°F |
AGMA Number | 7 |
Viscosity @ 100 F (SUS) | 2300 |
API Gravity | 27.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER ACOUSTIK POWER ACOUSTIK PWM-16 Pre-Amp Equalizer PWM-16 (PWM-16)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- STANDARD IGNITION Door Jamb Switch, AW-1050 (AW-1050)
- CURT Bent Plate 5th Wheel Rail Gsnck Hitch, 3" (16055)
- LUBRIPLATE 5 gal Gear Fluid Pail 460 ISO Viscosity, 140 SAE, Amber (L0839-060)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 35 lb Worm Gear Fluid Pail 460 ISO Viscosity, 140 SAE (L0014-035)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- Lubriplate Hub, Circulating & Gear Oils