Shop All Hub, Circulating & Gear Oils
Lubriplate
7 lb Oil Jug 680 ISO Viscosity, 250 SAE
Mfr # L0248-007
Zoro # G201865276
original price:
$456.99
1% off
new price: $451.99
/pk 4, $113.00/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 250
- Container Size 7 lb
- ISO Viscosity Grade 680
- Series SPO
- Flash Point 425°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0248-007
- Zoro # G201865276
- UPC # 89215624805
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 7 lb |
Details
Item | Oil |
SAE Grade | 250 |
ISO Viscosity Grade | 680 |
Series | SPO |
Flash Point | 425°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Pour Point | 10°F |
Container Type | Jug |
Viscosity @ 100 C (cSt) | 38 |
Viscosity @ 210 F (SUS) | 184 |
API Gravity | 26.9 |
Viscosity @ 40 C (cSt) | 628 |
Viscosity @ 100 F (SUS) | 3314 |
AGMA Number | 8 |
Fire Point | 525°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Governor, Air Compressor (OR275491X)
- MAIN FILTER MP FILTRI CS050P10A Replacement/Interchange Spin-On Filter (MF0057994)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- HOLLAND BAR STOOL CO 35 x 12.5 Arkansas Tire Cover (TCH2ArknUnWT)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White (L0976-060)
- LUBRIPLATE 35 lb Gear Oil Pail 150 ISO Viscosity, 80W-90 SAE, Red (L0212-035)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LIQUI MOLY Fully Synthetic Hypoid Gear Oil GL4/5 75W-90, 1 Liter, 22090 (22090)
- Lubriplate Hub, Circulating & Gear Oils