Shop All Hub, Circulating & Gear Oils
Lubriplate
7 lb Oil Jug 220 ISO Viscosity, 90 SAE
Mfr # L0245-007
Zoro # G701865868
product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE Grade 90
- Container Size 7 lb
- ISO Viscosity Grade 220
- Series SPO
- Flash Point 465°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0245-007
- Zoro # G701865868
- UPC # 89215624508
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 7 lb |
Details
Item | Oil |
SAE Grade | 90 |
ISO Viscosity Grade | 220 |
Series | SPO |
Flash Point | 465°F |
Application | Gear Cases, Machine Ways, Chains And General Purpose Lubrication |
Pour Point | -10°F |
Container Type | Jug |
Fire Point | 560°F |
Viscosity @ 210 F (SUS) | 95 |
Viscosity @ 100 F (SUS) | 1044 |
Viscosity @ 40 C (cSt) | 200 |
Viscosity @ 100 C (cSt) | 19 |
AGMA Number | 5 |
API Gravity | 29.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 1/2 x 100' Double Braid Nylon Anchor Line, White (36-00100)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- ECO-MAX Straight Battery Terminal, 4 ga., Gray, PK5 (058418-1)
- STENS Oem Replacement Belt 265-804 For Cub Cadet 954-3084 (265-804)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber (L0794-060)
- MILES LUBRICANTS 55 gal Gear Oil Drum Not Specified ISO Viscosity, Not Specified SAE (M00600601)
- Lubriplate Hub, Circulating & Gear Oils