Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White
Mfr # L0978-060
Zoro # G801865430
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 680
- Series SYN LUBE
- Color Water White
- Flash Point 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0978-060
- Zoro # G801865430
- UPC # 89215597802
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 680 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 500°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Pail |
Four-Ball Wear | 0.34 mm |
Neutrilization Number | 0.8 |
Fire Point | 545°F |
Viscosity @ 100 F (SUS) | 3289 |
Viscosity @ 100 C (cSt) | 57 |
Viscosity @ 210 F (SUS) | 275 |
API Gravity | 34.5 |
Viscosity @ 40 C (cSt) | 623 |
AGMA Number | 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- BALDWIN FILTERS Air Filter, 9-3/32 in. Lx3-5/16 in. dia. (RS30078)
- ELECTRONIC SPECIALTIES Automotive Relay Tester (190)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 35 lb Grease Pail Off-White (L0163-035)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- Lubriplate Hub, Circulating & Gear Oils