Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Synthetic PAO Fluid Pail 320 ISO Viscosity, Water White
Mfr # L0976-060
Zoro # G301865770
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 320
- Series SYN LUBE
- Color Water White
- Flash Point 505°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0976-060
- Zoro # G301865770
- UPC # 89215597604
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 320 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 505°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Container Type | Pail |
Four-Ball Wear | 0.34 mm |
Viscosity @ 40 C (cSt) | 311 |
AGMA Number | 6 |
Viscosity @ 100 F (SUS) | 1557 |
Neutrilization Number | 0.8 |
Viscosity @ 210 F (SUS) | 161 |
Viscosity @ 100 C (cSt) | 34 |
Fire Point | 550°F |
API Gravity | 35.6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- FASTWAY Fastway 80-01-2140 ZIP Breakaway Universal Cable - 4' (80-01-2140)
- EXTREME MAX Extreme Max 5001.1379 3-in-1 ATV Ball Mount with 2" Ball - 1-1/4" Solid Shank (5001.1379)
- ARMOR ALL Armor All Tire Shine18Oz (9938W)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 2 lb Worm Gear Fluid Bottle 460 ISO Viscosity, 140 SAE (L0014-013)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE Lubricating Oil Drum 320 ISO Viscosity, 60 SAE (L0766-062)
- LUBRIPLATE 35 lb Grease Pail Black (L0151-035)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- Lubriplate Hub, Circulating & Gear Oils