Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Synthetic PAO Fluid Pail 1000 ISO Viscosity, Water White
Mfr # L0979-060
Zoro # G001865223
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 1000
- Series SYN LUBE
- Color Water White
- Flash Point 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lubriplate
- MFR # L0979-060
- Zoro # G001865223
- UPC # 89215597901
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Synthetic PAO Fluid |
ISO Viscosity Grade | 1000 |
Series | SYN LUBE |
Color | Water White |
Flash Point | 500°F |
Application | Gear and Bearing; Gear Pumps and Positive Displacement Blowers |
Four-Ball Wear | 0.3 mm |
Container Type | Pail |
API Gravity | 33.7 |
Viscosity @ 100 C (cSt) | 77 |
Viscosity @ 210 F (SUS) | 372 |
Neutrilization Number | 0.8 |
Viscosity @ 100 F (SUS) | 4900 |
Fire Point | 545°F |
AGMA Number | 9 |
Viscosity @ 40 C (cSt) | 950 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF956)
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 24", PK2, 2 PK (BSGD2424)
- CURT Custom Wiring Connector, 56325 (56325)
- MEGUIARS WAX With Two Abrasive Cleaning Pads/ 4 Ounce Cleaning Solution And 4 Ounce Headlight Coating (G2970)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- LUBRIPLATE 35 lb Gear Oil Pail 680 ISO Viscosity, 250 SAE (L0120-035)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 90 - 35 Lb Metal Pail (14159LB)
- Lubriplate Hub, Circulating & Gear Oils